Beli selongsong bakar kabel di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. monotaro Contraction Tube (Selongsong Bakar)
    Rating:
    95% of 100
    (38)
    Mulai

    Rp17.900

    monotaro Contraction Tube (Selongsong Bakar)
    Deskripsi:
    It can insulate, protect, and reinforce wire terminal and wire connection.
    atribut:
    • Overall Length (m): 1
    • Rated Voltage (V): 600
    • Ratio: 2:1
    • RoHS Directive: Support
    • Color: Black
    • Continuous Use Temperature (°C): -55 to 125
    • Shrinking Temperature End (°C): 110
    • Shrinking Temperature Start (°C): 70
  2. monotaro Heat Shrinkable Tube (Color Combination Pack) (Selongsong Bakar)
    Mulai

    Rp28.900

    monotaro Heat Shrinkable Tube (Color Combination Pack) (Selongsong Bakar)
    Deskripsi:
    Protection of insulation device wiring, terminal processing, is ideal for identification.
    atribut:
    • Material: Polyolefin
    • Operating Temperature Range (°C): 55-125
    • Length (m): 0.152
    • Contraction ratio: 0.0840277777777778
    • Shrinkage Temperature (°C): 70
  3. monotaro Heat Shrinkable Tube (Pack Item) (Selongsong Bakar)
    Mulai

    Rp89.900

    monotaro Heat Shrinkable Tube (Pack Item) (Selongsong Bakar)
    atribut:
    • Before shrinkage of the inside diameter ( phi mm): 1.5,2.5,3.0,4.5,6.5,10.7,12.7
    • Ratio: 0.0840277777777778
    • Characteristic: Insulation
    • Contraction Completion Temperature (°C): 110
    • Length (m): 1
    • Continuous Use Temperature (°C): -55 to 125
    • Set Content: 7 1 each size
    • Shrinkage Start Temperature (°C): 70
  4. Panduit Selongsong Pelapis Kabel
    Rating:
    100% of 100
    (1)
    Mulai

    Rp329.900

    Panduit Selongsong Pelapis Kabel
    atribut:
    • Material: Polyolefin
    • Shrinking Ratio: 50%
  5. Fort Selongsong Pelapis Kabel
    Mulai

    Rp169.900

    Fort Selongsong Pelapis Kabel
    atribut:
    • Voltage (kV): 1
    • Temperature (°C): -55 to +125
  6. Lion Star Hand Drum Pump
    Rating:
    100% of 100
    (3)
    Mulai

    Rp29.900

    Lion Star Hand Drum Pump
    atribut:
    • Dimensions (mm): H 580
    • Packing Dimensions (mm): 645 x 325 x 855
    • Volume (m³): 0.179
  7. DV Heat Srink
    Rating:
    100% of 100
    (1)
    Mulai

    Rp229.900

  8. WURTH Insulation Tube Heat Shrink
    Mulai

    Rp3.900

    WURTH Insulation Tube Heat Shrink
    Deskripsi:
    Shrink rate 2:1 without internal adhesiveLength: 100 mmUL 224
  9. Sumitomo Electric Heat Shrink Tube, UL Standard Product
    Rating:
    100% of 100
    (2)
    Mulai

    Rp249.900

    Sumitomo Electric Heat Shrink Tube, UL Standard Product
    atribut:
    • Color: black
    • Material: Electron beam cross-linking soft flame-retardant polyolefin resin.
    • Length (m): 1
    • Working Temperature Range (°C): -55 to 105
  10. monotaro Shrink Tube
    Mulai

    Rp6.900

    monotaro Shrink Tube
    atribut:
    • Ratio: 2 : 1
    • Overall Length (m): 1
    • Material: The polyolefin resin
    • RoHS Compliance:
    • Characteristic: Insulation
    • Color: Transparent
    • Continuous Use Temperature (°C): -55 to 125
    • Contraction Completion Temperature (°C): 110
    • Shrinkage Start Temperature (°C): 70
  11. INDOMAKERS Heat Shrink Tube
    Mulai

    Rp1.900

    INDOMAKERS Heat Shrink Tube
    atribut:
    • Length (mm): 100
    • Max Voltage Isolation (V): 600
    • Maximum Temperature Protection (°C): 125
  12. Kennedy Heat Shrink Tubing Kit
    Mulai

    Rp329.900

    Kennedy Heat Shrink Tubing Kit
    Deskripsi:
    Suitable for connecting, end handling, electric wire insulating and harnessing, corrosion proofing metal rods and tubes, antenna protection. Made from halogen-free environmentally friendly polyolefin which is flame retardant and RoHS compliant. Its operating temperature is from 55 Degree C to 125 Degree C and shrinking starts at 70 Degree C and becomes totally shrunk at 110 Degree C. Its shrink ratio is 2:1 and has a maximum electrical rating of 600V. Assorted colours. For use with heat guns and gas torches.
    atribut:
    • Voltage: 600V
    • Protection Features: Flame retardant
    • For use with: Gas Torches Heat Guns
  13. Fort Fiberglass Sleeving
    Mulai

    Rp900

    Fort Fiberglass Sleeving
    Deskripsi:
    selongsong kabel tahan panas
    atribut:
    • Length (m): 1
    • Material: PVC Fiberglass
    • Breakdown Voltage (kV): 2.5
    • Temperature (°C): 130 or (-25)
    • Standard: IEC60684-1
  14. monotaro Vinyl Tube (White)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp62.900

    monotaro Vinyl Tube (White)
    Deskripsi:
    The mark of the wiring tube.
    atribut:
    • Wall Thickness (mm): 0.45 +/- 0.05
    • Color: White
    • Overall Length (m): Ten
    • Inside Diameter (Ø mm): 3.2
    • Material: Soft PVC
    • Heat Resistance Temperature (°C): 105
    • Operating Temperature Range (°C): -10 to 105
  15. TRUSCO Heat Shirnk Tube
    Mulai

    Rp229.900

    TRUSCO Heat Shirnk Tube
    Deskripsi:
    -Heat shrink tube excellent in waterproof, with adhesive applied to the inner surface.-High shrinkage ratio type of 3:1, effective for protection of places with large level difference.
  16. monotaro.id Mur Baut
    Mulai

    Rp35.900

    monotaro.id Mur Baut
    atribut:
    • Color: Black
    • Grade: 10.9
Daftar Harga selongsong bakar kabel Terbaru March 2026
monotaro Contraction Tube (Selongsong Bakar)Rp17.900
monotaro Heat Shrinkable Tube (Color Combination Pack) (Selongsong Bakar)Rp28.900
monotaro Heat Shrinkable Tube (Pack Item) (Selongsong Bakar)Rp89.900
MASKO Selongsong KabelRp2.900
Panduit Selongsong Pelapis KabelRp329.900
Fort Selongsong Pelapis KabelRp169.900
Lion Star Hand Drum PumpRp29.900
Panduit Heat Shrink TubeRp289.900
DV Heat SrinkRp229.900
Panduit Heat Shrink TubeRp349.900

Data diperbarui pada 12/03/2026 (Harga belum termasuk PPN)